Apply to be a TradeMaster!
Main product image of SC440, Essential Clamp Meter w/ True RMS & Magnetic Strap
Magnifying glass
Hover image to zoom

SC440, Essential Clamp Meter w/ True RMS & Magnetic Strap

SKU:
SC440
Rating:
(18)
Q&A:
(0)
SC440, Essential Clamp Meter w/ True RMS & Magnetic Strap
Magnifying glass
Hover image to zoom
$236.30 each
In Stock
In Stock
Get 36 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
11.4" Height

Description

Fieldpiece SC440 Essential Clamp Meter w/ True RMS & Magnetic Strap
True RMS clamp meter for accurate readings on modern HVAC/R loads, with magnetic strap for hands-free viewing.

What's in the Box
  • SC440 clamp meter
  • Test leads
  • K-type thermocouple
  • Magnetic strap
  • Battery and user guide

Key Benefits & Features
  • True RMS accuracy for variable-speed and non-linear loads
  • AC current by clamp; AC/DC voltage by leads
  • Temperature with K-type input for fast checks
  • Capacitance and microamps for flame sensor diagnostics
  • Backlit display, MIN/MAX, and HOLD
  • Magnetic strap positions the meter for easy viewing

Performance Specs & Compatibility
  • Meter type: True RMS clamp meter
  • Inputs: clamp AC amps; lead-based volts/ohms/µA/capacitance; K-type temperature
  • Power: battery operated

Why SC440 Stands Out
  • Workhorse clamp with TRMS and temperature in a reliable package.

Related Products

Specs

Type:

Clamp Meter

Display:

5000 count dual display

Application:

HVAC

Range:

Manual Range Mode

Accuracy:

Stated accuracy at 73°F ±9°F, <75% relative humidity

Altitude:

6561.7 feet (2000m)

Auto-Off:

30 minutes (approx)

Operating Environment:

32°F to 122°F at <70% R.H

Overrange:

"OL" or "-OL" displayed

Temperature Coefficient:

0.1 x (specified accuracy) per °C [0°C to 19°C (32°F to 66°F), 28°C to 50°C (82°F to 122°F)]

Battery Type:

Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22

Battery Life:

200 Hours

Height (Inches):

11.4"

Measurement Rate:

3.3 times/sec nominal

Features:

True RMS, Backlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
SKU: SRS1
Fieldpiece

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I needed two years to see if it was worth the review

i've had this exact set up for a couple years and kept the really nice meter on the truck, now this is pretty much the only one I ever pull out. This thing is pretty much bombproof and does the name justice. I'll say it's nice to know that sometimes you get more than you pay for though I've really only experienced that with these tools. I have also purchased their wireless probe kit, digital gauge manifold, vacuum pump, I just like them because they last and they work accurately every time.
VS

Most Liked Negative Review

Delayed shipping!

Had the same billing address as my card and they delayed my shipping a week! Because they said it was different. Do not recommend go buy your meter on another site!
Showing 1-10 of 18 reviews

Delayed shipping!

Had the same billing address as my card and they delayed my shipping a week! Because they said it was different. Do not recommend go buy your meter on another site!
Nick
Texas
6 days ago
Was this review helpful to you?

Amazing product!

Switched from the UEI DL579, biggest reason was just the dial was hard to switch when fingers were damp. Has all the functions needed for everyday service. Has more natural ergonomic shape. Built very solid. Only down side is the Thermocouple wire doesnt hold shape like the UEI one does so I Just use UEI temp probe instead.
Coco
Western NC
1 years ago
Was this review helpful to you?

Just what I needed...

I use this meter to work on HVAC equipment and other things. But the inrush feature is most appreciated.
Tom
Central Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this meter 100 out of 100 times

I love this meter nothing but a great experience with it.
DMT
Perkasie pa
2 years ago
Was this review helpful to you?

Intuitive controls

Great meter so far, simple controls and quality feel. Coming from a name brand that rhymes with juke this one doesn't seem like I lost anything!
Hickorysmoke
Dover, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Great product
Technician
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SC440, Essential Clamp Meter w/ True RMS & Magnetic Strap

Just what I needed, I like the way it works and how effective it is
Chadir Veitia Morales
Tampa, FL
3 years ago
Was this review helpful to you?

Great multimeter for HVAC use.

Easy, reliable and dependable multimeter.
Peace of mind air LLC
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

This meter has met all expectations that I was wanting. Would recommend for folks in the hvac trade. Easy to use and understand. Thx.
Leslie
CC Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent experience

Excellent experience
FRANK 🇻🇪 🇺🇸🇪🇸
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy