Apply to be a TradeMaster!
Main product image of SPK3, Rod and IR Temperature Pocket Style Tool
Magnifying glass
Hover image to zoom

SPK3, Rod and IR Temperature Pocket Style Tool

SKU:
SPK3
Rating:
(2)
Q&A:
(0)
SPK3, Rod and IR Temperature Pocket Style Tool
Magnifying glass
Hover image to zoom
$114.14 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-20°F to 932°F

Description

–
Fieldpiece SPK3 Rod and IR Temperature Pocket-Style Tool
Two-in-one pocket temperature tool with fold-out contact rod and non-contact IR for fast surface and air checks.

What's in the Box
  • SPK3 rod-and-IR temperature tool
  • Battery and user guide

Key Benefits & Features
  • Dual modes: contact rod for air/duct readings and IR for surface checks
  • Laser targeting for precise IR aiming
  • Backlit display with HOLD
  • Pocket-sized housing for everyday carry
  • Auto power-off to conserve battery

Performance Specs & Compatibility
  • Measurement types: contact temperature (rod) and non-contact IR surface temperature
  • Typical uses: duct air, grilles, diffusers, coil and motor surface spot checks

Why SPK3 Stands Out
  • Flexible pocket tool that covers both contact and non-contact temperature needs.

Related Products

Specs

–
Application:

HVAC

Type:

Thermometer

Resolution:

0.5°F

Temperature Range (F):

-20°F to 932°F

Operating Environment:

32°F to 122°F at <90% RH

Battery Type:

Alkaline (2 AAA Included)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SC640, Loaded Clamp Meter w/ Swivel Head & True RMS
SKU: SC640
Fieldpiece

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Christmas gift

The ordering process was exceptional with fast delivery. My HVAC student son is delighted to own this helpful tool.
Mama
Augusta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I own several Fieldpiece HVAC meters. Cannot go wrong with this brand.
Greg
Rocklin, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy