Shop Resideo Sale
Main product image of SPK2, Folding Pocket In-Duct Thermometer
Magnifying glass
Hover image to zoom

SPK2, Folding Pocket In-Duct Thermometer

SKU:
SPK2
Rating:
(5)
Q&A:
(0)
SPK2, Folding Pocket In-Duct Thermometer
Magnifying glass
Hover image to zoom
$38.25 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-58°F to 392°F

Description

–
Fieldpiece SPK2 Folding Pocket In-Duct Thermometer
Folding probe thermometer designed for in-duct insertion and fast HVAC temperature checks.

What's in the Box
  • SPK2 folding thermometer
  • Battery and user guide

Key Benefits & Features
  • Long folding probe for easy in-duct access
  • Quick-read tip for responsive air temperature measurement
  • Backlit display and data HOLD
  • Pocket clip and compact form factor
  • Auto power-off for longer battery life

Performance Specs & Compatibility
  • Measurement type: direct-contact air temperature
  • Typical uses: supply, return, and mixed-air duct checks

Why SPK2 Stands Out
  • Field-ready in-duct probe with compact folding storage.

Related Products

Specs

–
Application:

HVAC

Type:

Thermometer

Accuracy:

±1.8°F, -3.8 to 247.8°F

Resolution:

0.1°F

Temperature Range (F):

-58°F to 392°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

3.8 out of 5 reviews
80% would recommend this product
3.8
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Measured 32.0 degrees in an ice bath

HVAC checks throughout my house
None
Denver
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's already broken.

Less than a month of use and it's already broken, lol. I'm a service technician and must use this at minimum ten times a day but if you don't, it might last longer for you.
Lex
Boise, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermometer seems to je working as described

It's durable and solid. I don't know if the little hook works as intended it fell off a supply grill, bit it didn't break, so at least that.
Nick
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely will be buying this product again

This product works great in my job as a hvac technician.
Bob
Pinehurst, N.C.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The SPK2 is little slow, but not bad.

The thermometer takes longer to settle on the temperature than you would expect from a professional grade unit. The T1-T2 calc is nice if you have trouble with math. Should have spent the development money on faster readings. The display is easy to read and the controls are nicer than the SPK1. Overall, the SPK1 was a better unit.
Dadmaniac
Panama City, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy