Apply to be a TradeMaster!
Main product image of SNCV1, Non-Contact Voltage Sensor w/ LED & Buzzer
Magnifying glass
Hover image to zoom

SNCV1, Non-Contact Voltage Sensor w/ LED & Buzzer

SKU:
SNCV1
Rating:
(1)
Q&A:
(0)
SNCV1, Non-Contact Voltage Sensor w/ LED & Buzzer
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece SNCV1 Non-Contact Voltage Sensor w/ LED & Buzzer
Pen-style non-contact voltage detector for quick line-voltage checks with visual and audible alerts.

What's in the Box
  • SNCV1 non-contact voltage sensor
  • Battery and user guide

Key Benefits & Features
  • Touch-free AC voltage detection for breakers, receptacles, and control panels
  • Bright LED and audible buzzer for clear status indication
  • Pocket clip and slim profile for everyday carry
  • Auto power-off to extend battery life

Performance Specs & Compatibility
  • Function: AC voltage presence detection (non-contact)
  • Use cases: panels, outlets, cords, control circuits

Why SNCV1 Stands Out
  • Simple, durable voltage check that belongs in every HVAC/R tool pouch.

Related Products

Specs

–
Application:

HVAC

Type:

Sensor Accessory

Range:

24VAC to 440VAC

Operating Temp Range:

14 to 131°F

Battery Type:

LR44 x 2 (included)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRH2, Digital Psychrometer
SKU: PRH2
Fieldpiece

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Sensitive Difficult to isolate multiple power legs

Very sensitive if you have more than one power leg in the same Box you not gonna be able to figure out which 1 is which it goes off too soon. Feels cheaply made. Uses watch like batteries.
ATCOHVAC.COM
Boston MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy