Apply to be a TradeMaster!
Main product image of STA2, In Duct Hot-wire Anemometer
Magnifying glass
Hover image to zoom

STA2, In Duct Hot-wire Anemometer

SKU:
STA2
Rating:
(1)
Q&A:
(0)
STA2, In Duct Hot-wire Anemometer
Magnifying glass
Hover image to zoom
$449.65 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 140°F

Description

–
Fieldpiece STA2 In-Duct Hot-wire Anemometer
Hot-wire anemometer engineered for in-duct air velocity and airflow (CFM) measurements during balancing and diagnostics.

What's in the Box
  • STA2 in-duct hot-wire anemometer
  • Battery and user guide

Key Benefits & Features
  • Telescoping hot-wire probe profiles velocity across ducts and registers
  • Calculates airflow (CFM) using measured velocity and duct size/area
  • Backlit display with HOLD, AVG, and MIN/MAX functions
  • Slim probe for tight duct access; protective cap for transport
  • Auto power-off to conserve battery life

Performance Specs & Compatibility
  • Measurements: air velocity (fpm/m/s) and airflow (CFM)
  • Applications: airflow verification, system balancing, troubleshooting
  • Power: battery operated

Why STA2 Stands Out
  • Accurate in-duct airspeed/CFM measurement in a compact, easy-to-deploy tool.

Related Products

Specs

–
Measures:

Temperature

Air Velocity

Type:

Air Velocity & Temperature Accessory

Temperature Range (F):

-4°F to 140°F

Accuracy (Temp):

±1ºF at 32ºF to 113ºF, ±2ºF at -4ºF to 32ºF, 113ºF to 140ºF (±0.5ºC at 0ºC to 45ºC, ±1ºC at -20ºC to 0ºC, 45ºC to 60ºC)

Resolution:

±0.1ºF/C

Sensor Type:

Thermistor Temperature Sensor

Auto-Off:

15 minutes

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

SDMN5, Dual-Port Manometer
SKU: SDMN5
Fieldpiece

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Worked great. Easy to use. Well built.
HVAC Tech
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy