Shop Resideo Sale
Main product image of SC680, Wireless Power Clamp Meter w/ True RMS
Magnifying glass
Hover image to zoom

SC680, Wireless Power Clamp Meter w/ True RMS

SKU:
SC680
Rating:
(13)
Q&A:
(0)
SC680, Wireless Power Clamp Meter w/ True RMS
Magnifying glass
Hover image to zoom
$443.70 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece SC680 Wireless Power Clamp Meter w/ True RMS
Advanced True RMS clamp meter with Job Link wireless connectivity and on-meter power measurements for commissioning and diagnostics.

What's in the Box
  • SC680 wireless power clamp meter
  • Test leads
  • K-type thermocouple
  • Magnetic strap
  • Battery and user guide

Key Benefits & Features
  • Wireless Job Link connection for remote viewing and reporting
  • Power measurements including watts and power factor
  • Inrush current capture for motor testing
  • AC current by clamp; AC/DC voltage by leads
  • Temperature with K-type input
  • Backlit display with MIN/MAX and HOLD

Performance Specs & Compatibility
  • Meter type: wireless True RMS power clamp meter
  • Connectivity: Job Link System app
  • Inputs: clamp AC amps; lead-based volts/ohms/capacitance/µA; K-type temperature
  • Power: battery operated

Why SC680 Stands Out
  • Combines power analysis and wireless workflow to speed commissioning.

Related Products

Specs

–
Type:

Clamp Meter

Application:

HVAC

Features:

True RMS, Backlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent meter!

I love the meter and the wireless access is great for inside blower cabinets. My only complaint is the carry pouch. It's the same with all Fieldpiece meters - the extra probe tips and clamps are wonderful but the way the pouch is made, every time you take out the meter, they all fall out!! Needs a velcro lid or something!
VS

Most Liked Negative Review

Do your research

Got my meter and right off I got ghost readings. Called fieldpiece and they said the meter is so sensitive this can happen. This is the first meter I heard of this. Slow response but as far as I can tell very accurate. I use almost all the features daily. Bluetooth is a must now a days. Just know if you buy a fieldpiece tool you have to deal with fieldpiece directly if you have issues or concerns.
Showing 1-10 of 13 reviews

Perfect!

Hands down the best meter in the industry for HVAC.
Whitey
Siler City
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an excellent meter

This is an excellent meter that performs all functions very well. I really like the rotating amp clamp, it makes positioning the meter for viewing much easier. The only negative is its size, it's large that is partially due to the rotating amp clamp so it's a fair trade off. I would certainly recommend it.
HVAC Maverick
Fowlerville Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent meter!

I love the meter and the wireless access is great for inside blower cabinets. My only complaint is the carry pouch. It's the same with all Fieldpiece meters - the extra probe tips and clamps are wonderful but the way the pouch is made, every time you take out the meter, they all fall out!! Needs a velcro lid or something!
490 Air
Tahlequah, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good multi meter

Nice multi meter that checks pretty much everything you would need to, plus some.
Marcello
CA
2 years ago
Was this review helpful to you?

Techs love this meter

Techs love this meter
Techs love this meter
NY NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile and mighty handy

Was thinking I may have overbought but I was wrong. This thing is a must have, and worth the extra bucks if you are wanting to get more done in less time. Job link has also been a great help when trying to get more done, being a facilities manager with many units to take care of.
Eric
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I just buy it.

Awesome, I used for havc
Carlos
Lax
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really handy and adds a great addition to the family

Not hard to operate, convenient and fairly accurate. Great addition to the wireless field piece set-up on the job.
Jeremy L
Tulsa Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY CONVENIENT

dual screen makes it more convenient for me to take multiple readings.
NIGHT HAWK
INDUSTRY CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertized

Works as advertized.
Steve
Broomall, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy