Apply to be a TradeMaster!
Main product image of 1" FPT Fusible Inline Valve, Non-UL Listed
Magnifying glass
Hover image to zoom

1" FPT Fusible Inline Valve, Non-UL Listed

Brand:
Firomatic
SKU:
12113
Rating:
(0)
Q&A:
(0)
1" FPT Fusible Inline Valve, Non-UL Listed
Magnifying glass
Hover image to zoom
$592.91 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Connection

Description

–
The fusible inline valves are for inline installation. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Size:

1"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy