Apply to be a TradeMaster!
Main product image of 3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)
Magnifying glass
Hover image to zoom

3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)

Brand:
Firomatic
SKU:
12230
Rating:
(3)
Q&A:
(0)
3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)
Magnifying glass
Hover image to zoom
12230 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Size
1/4", 3/8"
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

1/4"

3/8"

Length (Inches):

1-1/4"

Connection Type:

ODF x MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service

This is my first time buying from Supply House. I will do it again. I am a DIYer. This shut-off was exactly the part I needed.
Gdog
Braintree, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this store again

Perfect for what I needed. Fast delivery and great service.
G
Falmouth,MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct Valve for Beckett AFG

I wasn't sure which oil safety shut off valve was correct for my new Beckett AFG burner with Clean Cut solenoid, but this one with 1-1/4" long outlet is correct. It provides adequate clearance for the Clean cut solenoid during installation.
Engineer Jeff
Massachusetts
8 years ago
Was this review helpful to you?