Apply to be a TradeMaster!
Main product image of 1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)
Magnifying glass
Hover image to zoom

1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)

Brand:
Firomatic
SKU:
12250
Rating:
(0)
Q&A:
(0)
1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)
Magnifying glass
Hover image to zoom
12250 has been discontinued
Discontinued September 9, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (1-1/4" Long)
Brand:
Firomatic
SKU:12950-FIROMATIC
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4", 1/2"
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

1/4"

1/2"

Length (Inches):

1-1/4"

Connection Type:

ODF x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm