Apply to be a TradeMaster!
Main product image of 1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90&deg Side Fusible Tank Valve
Magnifying glass
Hover image to zoom

1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90° Side Fusible Tank Valve

Brand:
Firomatic
SKU:
12350
Rating:
(0)
Q&A:
(0)
1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90&deg Side Fusible Tank Valve
Magnifying glass
Hover image to zoom
12350 has been discontinued
Discontinued March 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90-Degree Side Fusible Tank Valve
Brand:
Firomatic
SKU:12650
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2", 3/8"
Product Highlight: Connection Type
MNPT x MNPT Connection

Description

The fusible tank valves are designed to be installed at the ½” NPT bottom outlet tapping of most residential tanks. They have a heavy duty Bronze casting. Male nipple included.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

Application:

Accessory

Product Type:

Valve

Size:

1/2"

3/8"

Connection Type:

MNPT x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm