Apply to be a TradeMaster!
Main product image of 1/2" FPT Lever Valve
Magnifying glass
Hover image to zoom
1/2" FPT Lever Valve
Magnifying glass
Hover image to zoom
$76.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Connection

Description

–
The Lever Valve offers added protection in certain situations. It is sometimes used at the Tank and held open by a spring loaded flexible wire in which fusible links are set. If the temperature at the link reaches standard temperature (165°F), the links will pull apart and the valve will immediately close, stopping the flow of oil.

Specs

–
Application:

Accessory

Product Type:

Valve

Handle Style:

Lever

Size:

1/2"

Connection Type:

FNPT

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy