Apply to be a TradeMaster!
Main product image of 3/4" FPT Lever Valve - Complete Kit
Magnifying glass
Hover image to zoom
3/4" FPT Lever Valve - Complete Kit
Magnifying glass
Hover image to zoom
$269.08 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Connection

Description

–
The Lever Valve offers added protection in certain situations. It is sometimes used at the Tank and held open by a spring loaded flexible wire in which fusible links are set. If the temperature at the link reaches standard temperature (165°F), the links will pull apart and the valve will immediately close, stopping the flow of oil.

Accessories furnished with each each Lever Valve: take-up spring, coil of braided wire, two fusible links (set at 165°F) and two Pulleys. 212°F links available (purchased separately).

Specs

–
Application:

Accessory

Product Type:

Valve Kit

Handle Style:

Lever

Size:

3/4"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy