Apply to be a TradeMaster!
Main product image of 165°F Fuse Link
Magnifying glass
Hover image to zoom

165°F Fuse Link

Brand:
Firomatic
SKU:
12541
Rating:
(1)
Q&A:
(0)
165°F Fuse Link
Magnifying glass
Hover image to zoom
$7.92 each
In Stock
In Stock
Get 93 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
165°F Fixed

Specs

–
Application:

Accessory

Product Type:

Link

Temperature Range (F):

165°F Fixed

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great Replacement

Not easy to install. Due to poor placement from original installer. But added an access cover so future replacement is easy.
andrii
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy