Apply to be a TradeMaster!
Main product image of 3/8" MPT (Inlet x Nipple Outlet) Fusible Tank Valve
Magnifying glass
Hover image to zoom

3/8" MPT (Inlet x Nipple Outlet) Fusible Tank Valve

Brand:
Firomatic
SKU:
12620-FIROMATIC
Rating:
(1)
Q&A:
(0)
3/8" MPT (Inlet x Nipple Outlet) Fusible Tank Valve
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
MNPT x MNPT Connection

Description

–
The fusible tank valves are designed to be installed at the ½” NPT bottom outlet tapping of most residential tanks. They have a heavy duty Bronze casting. Male nipple included.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Size:

3/8"

Connection Type:

MNPT x MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast delivery

One thing you can always count on fast delivery most parts in stock
Em
Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy