Apply to be a TradeMaster!
Main product image of 1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom

1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)

Brand:
Firomatic
SKU:
12980
Rating:
(0)
Q&A:
(0)
1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom
$66.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2"
Product Highlight: Length (Inches)
2" Length

Description

–
The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

1/4"

1/2"

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy