Apply to be a TradeMaster!
Main product image of Battery-Operated Carbon Monoxide Alarm w/ Backlit Digital Display
Magnifying glass
Hover image to zoom

Battery-Operated Carbon Monoxide Alarm w/ Backlit Digital Display

Brand:
First Alert
SKU:
1039727
Rating:
(0)
Q&A:
(0)
Battery-Operated Carbon Monoxide Alarm w/ Backlit Digital Display
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Battery Operated Carbon Monoxide Alarm with Backlit Digital Display — CO410

The First Alert CO410 (SKU 1039727) is a battery-operated carbon monoxide detector with an electrochemical sensor and easy-to-read backlit digital LED display. It shows both current and peak CO levels in parts per million, and sounds an 85-decibel alarm when elevated CO concentrations are detected. Powered by two replaceable AA batteries, it continues to protect even during power outages.



  • Advanced electrochemical CO sensor for reliable detection
  • Backlit digital LED display shows current and peak CO levels in PPM
  • 85-decibel alarm when CO is detected
  • Powered by 2 replaceable AA batteries (included)
  • Low-battery alert and end-of-life warning indicators
  • Easy-access battery compartment - no dismounting required
  • Single-button test and silence operation
  • Dimensions: 5" L x 3.4" W x 1.5" H; Weight: 0.7 lb
  • 7-year limited warranty

Specs

–
Sensor Type:

Ionization

Battery Type:

9V Alkaline

Product Type:

Carbon Monoxide Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy