Apply to be a TradeMaster!
Main product image of Plug-In Carbon Monoxide Alarm w/ Battery Backup & Digital Display
Magnifying glass
Hover image to zoom

Plug-In Carbon Monoxide Alarm w/ Battery Backup & Digital Display

SKU:
1039746
Rating:
(0)
Q&A:
(0)
Plug-In Carbon Monoxide Alarm w/ Battery Backup & Digital Display
Magnifying glass
Hover image to zoom
$41.32 each
In Stock
In Stock
Get 4 Fri, Aug 21
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Power Source
Hardwired

Description

Dual-Power Carbon Monoxide Plug-In Alarm with Battery Backup and Digital Display — CO615

The First Alert CO615 (SKU 1039746) is a plug-in carbon monoxide detector with battery backup, ensuring continuous monitoring even during power outages. Its backlit digital display shows real-time CO and power readings, casting a calm blue light that makes it ideal for bedroom use. An electrochemical sensor and 85-decibel alarm alert occupants to dangerous carbon monoxide levels.



  • Dual-power design - AC plug-in with 2 AA battery backup
  • Advanced electrochemical CO sensor
  • Backlit digital display shows CO levels and power status - readable in darkness
  • 85-decibel alarm at 10 feet when elevated CO is detected
  • 6-foot power cord for flexible wall or shelf placement
  • Single test/silence button for convenient operation
  • End-of-life warning indicator signals replacement timing
  • Dimensions: 5" L x 3.4" W x 1.7" H; Weight: 0.83 lb
  • 7-year limited warranty

Specs

Color:

White

Battery Type:

AA

Product Type:

Carbon Monoxide Detector

Sensor Type:

Electrochemical

Power Source:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy