Apply to be a TradeMaster!
Main product image of Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display

SKU:
1039753
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display
Magnifying glass
Hover image to zoom
$41.23 each
In Stock
In Stock
Get 3 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery

Description

Carbon Monoxide Alarm with 10-Year Battery and Digital Temperature Display — CO710

The First Alert CO710 (SKU 1039753) is a portable, battery-powered carbon monoxide detector featuring a built-in 10-year sealed lithium battery that eliminates the need for battery replacements over the alarm lifetime. Its backlit digital display shows ambient temperature alongside real-time CO concentration in parts per million, and sounds an 85-decibel alarm when dangerous levels are detected. No installation is required - the unit can be placed on any tabletop or shelf, and is compact enough to travel with.



  • 10-year sealed lithium battery - no battery changes needed
  • Advanced electrochemical CO sensor
  • Backlit digital display shows temperature and CO concentration (PPM)
  • 85-decibel alarm when elevated CO levels are detected
  • Peak function stores recent high CO readings for emergency responders
  • Tabletop/shelf placement - no wall mounting or installation required
  • End-of-life warning indicator
  • Listed to UL 2034 Standard
  • Dimensions: 4.75" W x 2.63" H x 0.94" D; Weight: 0.5 lbs
  • 10-year limited warranty

Specs

Sensor Type:

Electrochemical

Battery Type:

Lithium

Power Source:

Battery

Product Type:

Carbon Monoxide Detector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy