Apply to be a TradeMaster!
Main product image of Two-Story Anti-Slip Fire Escape Ladder (Steel)
Magnifying glass
Hover image to zoom

Two-Story Anti-Slip Fire Escape Ladder (Steel)

SKU:
1047153
Rating:
(0)
Q&A:
(0)
Two-Story Anti-Slip Fire Escape Ladder (Steel)
Magnifying glass
Hover image to zoom
$61.94 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Two-Story Portable Fire Escape Ladder, 14 Feet

The First Alert 1047153 is a 14-foot portable fire escape ladder for two-story homes, providing a reliable emergency exit through a second-story window. Built from steel and nylon with anti-slip rungs and steel stabilizers, it deploys in under one minute and arrives fully assembled. It can support up to 375 pounds and stores compactly under a bed or in a closet.



  • 14-foot length - designed for two-story window escape
  • Supports up to 375 lbs
  • Steel and nylon construction with anti-slip rungs
  • Steel stabilizers keep ladder away from wall for safer descent
  • Fits windowsills 6-10 inches wide
  • Deploys in under one minute; arrives fully assembled
  • Compact folded dimensions: 13.3" L x 4.5" W; Weight: 12.8 lbs
  • Meets ASTM testing standards
  • 1-year limited warranty

Specs

–
Capacity (lbs):

375 lbs.

Product Type:

Ladder

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy