Apply to be a TradeMaster!
Main product image of Three-Story Portable Fire Escape Ladder, 24'
Magnifying glass
Hover image to zoom

Three-Story Portable Fire Escape Ladder, 24'

SKU:
1047154
Rating:
(0)
Q&A:
(0)
Three-Story Portable Fire Escape Ladder, 24'
Magnifying glass
Hover image to zoom
$123.86 each
In Stock
In Stock
Get 2 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Three-Story Portable Fire Escape Ladder, 24 Feet

The First Alert 1047154 is a 24-foot portable fire escape ladder designed to provide a safe emergency exit from a third-story window. It features durable steel and nylon construction with slip-resistant rungs and secure wide hooks, and arrives fully assembled for immediate readiness. The ladder can hold up to 375 pounds, deploys in under one minute, and stores compactly under a bed or in a closet.



  • 24-foot length - designed for three-story window escape
  • Supports up to 375 lbs
  • Steel and nylon construction with slip-resistant rungs
  • Secure wide hooks grip standard windowsills
  • Fully assembled - no setup required
  • Compact storage - fits under a bed or in a closet
  • Deploys in under one minute
  • Meets ASTM safety standards

Specs

–
Capacity (lbs):

375 lbs.

Product Type:

Ladder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy