The Day Savers – A National Tradesmen Day Contest
Main product image of Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup (6 Pack), CO400B6CP
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup (6 Pack), CO400B6CP

SKU:
CO400B6CP
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup (6 Pack), CO400B6CP
Magnifying glass
Hover image to zoom
$126.45 each
In Stock
In Stock
Get 1 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Power Source
Battery

Description

Battery-Operated Carbon Monoxide Alarm, Contractor 6-Pack

The CO400B6CP is a contractor 6-pack of the CO400B battery-powered carbon monoxide alarm, featuring the same electrochemical sensing technology in a bulk packaging format designed for professional installers. Each alarm in the pack is identical to the individual CO400B, powered by a replaceable 9V alkaline battery with no wiring required. The pack meets most state and local CO alarm codes.



  • 6-pack contractor configuration of the CO400B alarm
  • Electrochemical CO sensor; 85dB alarm at 10 feet
  • 9V alkaline battery powered (replaceable, battery included per unit)
  • Two silence features: low-battery chirp silencing and nuisance alarm silencing
  • Test/silence button on each unit
  • Optional wall mount; no wiring required
  • UL 2034 listed; 7-year limited warranty per unit

Specs

Battery Type:

9V Alkaline

Color:

White

Power Source:

Battery

Product Type:

Carbon Monoxide Detector

Sensor Type:

Electrochemical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy