Apply to be a TradeMaster!
Main product image of Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display, CO9B10D
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display, CO9B10D

SKU:
CO9B10D
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 10-Year Battery & Digital Temperature Display, CO9B10D
Magnifying glass
Hover image to zoom
$41.23 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Battery powered CO Alarm with 10-Year sealed 3 V lithium battery features a backlit digital display that shows visual confirmation of CO levels, Peak Level Memory, current room temperature and other operating conditions and Silence feature. Includes electrochemical CO sensor.


Features:

  • End of Life Signal provides audible notification alarm needs to be replaced
  • Backlit Digital Display for clear, instant visibility of CO levels.Standby mode displays current room temperature.
  • 10-Year Sealed Battery, for continuous detection. No battery replacements required for the life of the alarm.
  • Tamperproof Sealed Alarm Powercell cannot be removed
  • Peak Level recall feature
  • 10-Year Limited Warranty

Specs

–
Sensor Type:

Electrochemical

Product Type:

Carbon Monoxide Detector

Power Source:

Battery

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy