Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Brand
–

Bluefin (5)
Hart & Cooley (5)

Collar Size
–

6" (2)
8" (2)
10" (2)
12" (2)
14" (2)

Price Range
–

$35 to $40 (5)
$70 to $80 (5)

Fixed-Pattern Diffusers, 3 Core Face (FPD3 Series)

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 6" Collar
$36.72 each
In Stock
Get 589 by Tomorrow, Oct 2
In Stock
Get 589 by Tomorrow, Oct 2
Compare
Product Image of Steel Fixed Pattern Diffuser w/ 6" Collar (FPD3 Series)
$72.26 each
In Stock
Get 13 by Wed, Oct 7
In Stock
Get 13 by Wed, Oct 7
Compare
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar
$36.17 each
In Stock
Get 794 by Tomorrow, Oct 2
In Stock
Get 794 by Tomorrow, Oct 2
Compare
Product Image of Steel Fixed Pattern Diffuser w/ 8" Collar (FPD3 Series)
$71.74 each
In Stock
Get 23 by Tomorrow, Oct 2
In Stock
Get 23 by Tomorrow, Oct 2
Compare
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 10" Collar
$36.72 each
In Stock
Get 471 by Tomorrow, Oct 2
In Stock
Get 471 by Tomorrow, Oct 2
Compare
Product Image of Steel Fixed Pattern Diffuser w/ 10" Collar (FPD3 Series)
$72.26 each
In Stock
Get 12 by Tomorrow, Oct 2
In Stock
Get 12 by Tomorrow, Oct 2
Compare
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 12" Collar
$36.17 each
In Stock
Get 184 by Tomorrow, Oct 2
In Stock
Get 184 by Tomorrow, Oct 2
Compare
Product Image of Steel Fixed Pattern Diffuser w/ 12" Collar (FPD3 Series)
$72.26 each
In Stock
Get 26 by Tomorrow, Oct 2
In Stock
Get 26 by Tomorrow, Oct 2
Compare
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 14" Collar
$38.94 each
In Stock
Get 67 by Tomorrow, Oct 2
In Stock
Get 67 by Tomorrow, Oct 2
Compare
Product Image of Steel Fixed Pattern Diffuser w/ 14" Collar (FPD3 Series)
$73.76 each
In Stock
Get 7 by Tomorrow, Oct 2
In Stock
Get 7 by Tomorrow, Oct 2
Resources
FAQs, Manuals & Videos
Articles
More About Fixed-Pattern Diffusers, 3 Core Face (FPD3 Series)
The FPD3 Series Steel Fixed-Pattern Diffusers with a 3-Core Face by Hart & Cooley provide steel construction, high air volume delivery, 360-degree air diffusion, and a 3-cone fixed core, and a fixed collar (6"-14"). The unique 2" high collar permits easy flex connections, and the diffuser utilizes a butterfly damper (3800 Series) inserted in the collar. The damper is adjustable through the face. There is a formed back panel, which is insulated in the R6 Model. These diffusers come in a bright white finish.
Didn't find what you're looking for? 
Let us know
.