Apply to be a TradeMaster!
Main product image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar
Magnifying glass
Hover image to zoom

T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar

Brand:
Bluefin
SKU:
DF4W-8
Rating:
(21)
Q&A:
(0)
T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar
Magnifying glass
Hover image to zoom
$36.17 each
In Stock
In Stock
Get 687 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4-1/2" Depth
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Does Not Come With Damper - Must be Purchased Separately

Specs

–
Product Type:

Supply Diffuser

Collar Size:

8"

Dimensions:

23-3/4" x 23-3/4"

Overall Size:

23-3/4" x 23-3/4"

Depth (Inches):

4-1/2"

Color:

White

Material:

Steel

Application:

HVAC

Type:

4-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Collar Size
Dimensions
Overall Size
Depth (Inches)
CURRENT ITEM
Product Image of T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar
T-Bar 3-Cone Fixed Pattern Diffuser w/ 8" Collar
SKU: DF4W-8
(21)
Supply Diffuser
8"
23-3/4" x 23-3/4"
23-3/4" x 23-3/4"
4-1/2"
Supply Diffuser
8"
23-3/4" x 23-3/4"
23-3/4" x 23-3/4"
4-1/2"

You May Also Need

T-Bar 3-Cone Fixed Pattern Diffuser w/ 6" Collar
SKU: DF4W-6
Bluefin

Product Reviews

4.19 out of 21 reviews
84% would recommend this product
4.19
out of 21 Reviews
84% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
5%
3 star
10%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product

Saw what appeared to be two of the same diffuser with different prices on the website. This one was perfect. Just what I needed for a T-bar ceiling. I was worried after reading reviews of it arriving bent or damaged, but no problems. It was packaged in a box within a much larger box around it. It was packaged with the vents compressed, but they simply slide out and lock into position. The vents are not flush with the ceiling and extend down a couple of inches.
VS

Most Liked Negative Review

If Needed

The product was good quality, price was fair and shipping time was perfect. Only issue was packing. When received 2 of the 3 registers needed sheet metal reforming due to no protective wrap (foam, hard cardboard etc) around the frame. Luckily, I've worked with sheet metal for 50 years , have the tools and was able to re-form the bent/dented areas to an acceptable/usable condition....
Showing 1-10 of 21 reviews

i will buy this product again

it exactly what i was looking for and it looks great
Juan Gonzalez
Concord ca
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Excellent customer service
Shah
King Of Prussia Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fast shipping and well packaged
Shah
Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the product but service is not good. A

Almost month past order was received partially, sent email inquiring about remaining order no response so far.
Shah
King Of Prussia Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Good quality and good price 🙂
Roberto Marrero
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

❤️❤️❤️❤️❤️❤️❤️❤️❤️

Great 😊 ❤️❤️❤️❤️
Jose Santiago
Reading pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damage items and late arrival

I ordered 14 items and 4 of those were damage beside receiving with 2 day delay. I called customer service and they said we will send you replacement for damage items and never send me anything.
james
Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and a good price!

This was a fantastic price and worked perfectly in our restaurant. We will be using Supply House when we get our plumbing license in the next month.
Bubbas
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what i expected

Easy to install and looked like original, only new!
Rich
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If Needed

The product was good quality, price was fair and shipping time was perfect. Only issue was packing. When received 2 of the 3 registers needed sheet metal reforming due to no protective wrap (foam, hard cardboard etc) around the frame. Luckily, I've worked with sheet metal for 50 years , have the tools and was able to re-form the bent/dented areas to an acceptable/usable condition....
Colonel
Modesto CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy