Apply to be a TradeMaster!
Main product image of Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom

Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)

Brand:
Flamco
SKU:
97977
Rating:
(0)
Q&A:
(0)
Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom
$33.41 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

MANUALS (1)


This item replaces: F97977

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Steel
Product Highlight: Color
Red
Product Highlight: Size
1/2" x 1/2" x 1/2"

Description

–
Note: Application: ONLY suitable for hydronic systems.

The Flexconsole provides secure wall mounting for expansion tank installations. Using the Flexconsole, the expansion tank attaches to the connection part "B" for a secure vertical mounting position.

The system pipe is connected to the Flexconsole at the connection part "A". The Flexconsole completes the expansion tank installation for your hydronic heating or domestic hot water system.

Technical Specification
  • Suitable for water, max. 50% glycol
  • Temperature range from 14 to 248F
  • Maximum working pressure 145 PSI
  • Minimum working pressure 2.9 PSI
  • In accordance with ANSI/ASME B1.20.1
  • Saves time and money
  • Professional finish to expansion tank installations
  • Five year warranty
  • Application: ONLY suitable for hydronic systems.

Specs

–
Warranty:

5 Year

Material:

Steel

Color:

Red

Size:

1/2" x 1/2" x 1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy