Apply to be a TradeMaster!
Main product image of BaseFlex Expansion Tank (4.75 Gallon)
Magnifying glass
Hover image to zoom

BaseFlex Expansion Tank (4.75 Gallon)

Brand:
Flamco
SKU:
FBF-04.7G
Rating:
(0)
Q&A:
(0)
BaseFlex Expansion Tank (4.75 Gallon)
Magnifying glass
Hover image to zoom
$66.24 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
4.75 Gallons
Product Highlight: Max Pressure (PSI)
87 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

The BaseFlex expansion tank protects hydronic systems from excessive pressure and is designed to accept expanded water resulting from increased system temperature.
The EPDM bladder ensures water doesn’t come into contact with the tank’s steel shell, ensuring a longer lifespan.

Product Features
  • Max system temperature: 200°F
  • Max pressure: 87 PSI
  • Factory pre-charge: 22 PSI
  • Pre-charged with Nitrogen for maximum performance
  • Suitable for up to 50% Glycol
  • All welded construction
  • Zinc-plated flange
Application
  • Closed loop hydronic heating · Hydronic cooling
  • Heat transfer
  • Water
  • Up to 50% glycol
  • * Not suitable for potable water

Specs

Tank Volume:

4.75 Gallons

Max Pressure (PSI):

87

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy