Apply to be a TradeMaster!
Main product image of BaseFlex Expansion Tank (6.6 Gallon)
Magnifying glass
Hover image to zoom

BaseFlex Expansion Tank (6.6 Gallon)

Brand:
Flamco
SKU:
FBF-06.6G
Rating:
(0)
Q&A:
(0)
BaseFlex Expansion Tank (6.6 Gallon)
Magnifying glass
Hover image to zoom
$83.23 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.6 Gallons
Product Highlight: Max Pressure (PSI)
87 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
The BaseFlex expansion tank protects hydronic systems from excessive pressure and is designed to accept expanded water resulting from increased system temperature.
The EPDM bladder ensures water doesn’t come into contact with the tank’s steel shell, ensuring a longer lifespan.

Product Features
  • Max system temperature: 200°F
  • Max pressure: 87 PSI
  • Factory pre-charge: 22 PSI
  • Pre-charged with Nitrogen for maximum performance
  • Suitable for up to 50% Glycol
  • All welded construction
  • Zinc-plated flange
Application
  • Closed loop hydronic heating · Hydronic cooling
  • Heat transfer
  • Water
  • Up to 50% glycol
  • * Not suitable for potable water

Specs

–
Tank Volume:

6.6 Gallons

Max Pressure (PSI):

87

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy