Apply to be a TradeMaster!
Main product image of 1/4" Mini One Hole BX Strap, Box of 100 (Zinc Plated)
Magnifying glass
Hover image to zoom

1/4" Mini One Hole BX Strap, Box of 100 (Zinc Plated)

Brand:
Southwire
SKU:
1101TC
Rating:
(0)
Q&A:
(0)
1/4" Mini One Hole BX Strap, Box of 100 (Zinc Plated)
Magnifying glass
Hover image to zoom
$8.38 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1/4"

Description

–
Compact, strong and dependable, Topaz’s corrosion resistant one hole BX Straps help support and secure service entrance building cables. Crafted from rugged steel with zinc plated finish and inverted rib for additional strength; available sizes include 14/2 to 10/3, 1/4" Mini, 1/2", and 9/16".

Product Features
  • One hole
  • Inverted rib provides extra strength
  • Used to secure AC/BX cable to wood, masonry or similar surface
  • Standard Material: Steel
  • Zinc plated

Specs

–
Size:

1/4"

Number of Holes:

1

Material:

Zinc Plated Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy