Apply to be a TradeMaster!
Main product image of Water Heater FloodStop w/ 1/2" Ball Valve
Magnifying glass
Hover image to zoom

Water Heater FloodStop w/ 1/2" Ball Valve

Brand:
FloodStop
SKU:
FS1/2NPT
Rating:
(0)
Q&A:
(0)
Water Heater FloodStop w/ 1/2" Ball Valve
Magnifying glass
Hover image to zoom
$238.09 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–

Features:

  • Easily prevent water damage from leaking water heaters, water softeners, or even the water main
  • This unit will detect a leak, sound an alarm, and automatically turn off the water supply to the offending appliance or pipe to prevent further damage.
  • This unit can be easily installed in about 15 minutes.
  • Comes with a One Year warranty

Components:

  • Motorized Full-Port Ball Valve (1/2 inch NPT pipe threaded)
  • Control Unit (with Battery Backup 4 x AA Size)
  • Water/Leak Sensor (1.25" X 7.5")
  • AC Power Adaptor (or use 4 x AA Batteries as Primary Power Source)
  • Output Contact Wires (2)

Specs

–
Size:

1/2"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy