Apply to be a TradeMaster!
Main product image of Ice Maker FloodStop w/ 1/4" Ball Valve
Magnifying glass
Hover image to zoom

Ice Maker FloodStop w/ 1/4" Ball Valve

Brand:
FloodStop
SKU:
FS1/4C
Rating:
(1)
Q&A:
(0)
Ice Maker FloodStop w/ 1/4" Ball Valve
Magnifying glass
Hover image to zoom
$221.09 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Easily prevent water damage from leaking water filters, ice makers, or any other items that use 1/4" Compression fittings
  • This unit will detect a leak, sound an alarm, and automatically turn off the water supply to the offending appliance or pipe to prevent further damage.
  • This unit can be easily installed in about 10 minutes.
  • Comes with a One Year warranty.

Components:
  • Motorized Ball Valve (1/4 inch Compression Fitting)
  • Control Unit, Water/Leak Sensor (1.25” X 7.5”)
  • AC Power Adaptor (or use 4 X AA Batteries as Primary Power Source)
  • Output Contact Wires (1)

Specs

–
Application:

Ice Maker

Size:

1/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worth the investment...if it doesn't leak.

Hooked this up to protect from water line leakage behind my fridge from its water supply line. Did the job as it was supposed to. However, it took several attempts and some Pro Dope on the valve threads and making both sides really, really tight, to stop it from leaking on either side of the auto shutoff valve connections. Still a worthwhile investment overall despite the hassle and setbacks.
Jie
NY, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy