Shop Floodstop
Main product image of Dishwasher, Toilet, Ice-Maker FloodStop w/ 3/8" Ball Valve
Magnifying glass
Hover image to zoom

Dishwasher, Toilet, Ice-Maker FloodStop w/ 3/8" Ball Valve

Brand:
FloodStop
SKU:
FS3/8C
Rating:
(2)
Q&A:
(0)
Dishwasher, Toilet, Ice-Maker FloodStop w/ 3/8" Ball Valve
Magnifying glass
Hover image to zoom
$230.86 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/8"

Description

–
Features:
  • Prevent water damage from flooding Dishwashers, Water Filters, Toilets, or any other items that use 3/8" Compression fittings
  • This unit will detect a leak, sound an alarm, and automatically turn off the water supply to the offending appliance or pipe to prevent further damage.
  • This unit can be easily installed in about 10 minutes.
  • Comes with a One Year warranty.

Components:
  • Motorized Ball Valve (One Valve, 3/8 inch Compression Fitting)
  • V4 Control Unit (with Battery Backup 4 X AA Size)
  • Water/Leak Sensor (1.25” X 7.5”)
  • AC Power Adaptor (or use 4 X AA Batteries as Primary Power Source)
  • Output Contact Wires (1)

Specs

–
Application:

Toilet

Ice Maker

Dishwasher

Lead Free:

Yes

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Heater FloodStop w/ 3/4" Ball Valve
SKU: FS3/4NPT
FloodStop

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Darned good product

I put in a cheap Chinese undersink waterheater, then lost sleep thinking it might fail catastrophically. The FloodStop allows me peace of mind.
Flannelman
98271
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good service

Used this on a toilet as a flood stop
mitz
portland or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy