Apply to be a TradeMaster!
Main product image of Water Heater FloodStop w/ 1-1/4" Ball Valve
Magnifying glass
Hover image to zoom

Water Heater FloodStop w/ 1-1/4" Ball Valve

Brand:
FloodStop
SKU:
FS125NPT
Rating:
(0)
Q&A:
(0)
Water Heater FloodStop w/ 1-1/4" Ball Valve
Magnifying glass
Hover image to zoom
$288.59 each
In Stock
In Stock
Get 14 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/4"

Description

–
Features:
  • Easily prevent water damage from leaking water heaters water softeners, or even the water main!
  • This unit will detect a leak, sound an alarm, and automatically turn off the water supply to the offending appliance or pipe to prevent further damage.
  • This unit can be easily installed in about 15 minutes.
  • Comes with a One Year warranty.

Components:
  • Motorized Full-Port Ball Valve (1 1/4 inch NPT pipe threaded)
  • Control Unit (with Battery Backup 4 X AA Size)
  • Water/Leak Sensor (1.25” X 7.5”)
  • AC Power Adaptor (or use 4 X AA Batteries as Primary Power Source)
  • Output Contact Wires (2)

Specs

–
Application:

Water Heater

Lead Free:

Yes

Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy