Shop Floodstop
Main product image of Water Heater FloodStop w/ 1" Ball Valve
Magnifying glass
Hover image to zoom
Water Heater FloodStop w/ 1" Ball Valve
Magnifying glass
Hover image to zoom
$276.57 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1"

Description

–

Features:

  • Easily prevent water damage from leaking water heaters, water softeners, or even the water main!
  • This unit will detect a leak, sound an alarm, and automatically turn off the water supply to the offending appliance or pipe to prevent further damage.
  • This unit can be easily installed in about 15 minutes.
  • Comes with a One Year warranty.

Components:

  • Motorized Full-Port Ball Valve (1 inch NPT pipe threaded)
  • Control Unit (with Battery Backup 4 X AA Size)
  • Water/Leak Sensor (1.25" X 7.5")
  • AC Power Adaptor (or use 4 X AA Batteries as Primary Power Source)
  • Output Contact Wires (2)

Specs

–
Application:

Water Heater

Lead Free:

Yes

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Installed in a temporary cooling line as a safety in the event the system had a failure and leaked.
Max
San Francisco
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy