Apply to be a TradeMaster!
Main product image of 3/4" MNPT Hose Kit w/ Heat Pump Fittings
Magnifying glass
Hover image to zoom

3/4" MNPT Hose Kit w/ Heat Pump Fittings

SKU:
HK75
Rating:
(0)
Q&A:
(0)
3/4" MNPT Hose Kit w/ Heat Pump Fittings
Magnifying glass
Hover image to zoom
$139.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection

Description

–

Product Features

  • 12ft of hose is cut into (2) 6ft lengths
  • Creates a flexible connection between flowcenter and HP

Includes

  • (1) 12 ft. of 1" rubber hose
  • (4) Stainless steel hose clamp
  • (2) 1/4" MPT PT plug
  • (2) 3/4" MPT x 1" HB elbow w/ PT tap
  • (2) 1" MPT x 1" HB straight fitting

Specs

–
Product Type:

Hose Kit

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy