Apply to be a TradeMaster!
Main product image of PerforMAX High Performance Toilet Tank Fill Valve
Magnifying glass
Hover image to zoom

PerforMAX High Performance Toilet Tank Fill Valve

SKU:
400H-002-P10
Rating:
(0)
Q&A:
(0)
PerforMAX High Performance Toilet Tank Fill Valve
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 71 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
7 Year Warranty

Description

–
The Fluidmaster 400H PerforMAX Universal High Performance Toilet Fill Valve sets the standard for performance, but also remains quick and easy to install. Featuring new and improved step-by-step pamphlet style instructions, and a pre-installed shank washer for the fastest and simplest install possible. The most powerful fill valve in the market, with 2X greater refill rates than standard models, and ultra-quiet operation. You can customize your water use per flush depending on your needs, or toilet model with the easy-to-turn adjustment dials. Set for more or less water in either the tank or bowl. This universal toilet fill valve design is built to work with most toilets and brands. Best for use in 1.28 HET and 1.6 GPF toilets, but can also be used with pre-1994 3.5 GPF toilets. The PerforMAX® fill valve is a code approved, anti-siphon design that won’t contaminate the fresh water supply. Save-water and stop toilet noise with Fluidmaster’s 400H PerforMAX Toilet Fill Valve. Eliminate noise, or slow fill with this quiet and fast toilet fill valve

Features:
  • Easy to install, step-by-step instructions included
  • Universal fit for most toilet models and brands
  • 2X greater bowl refill for a more powerful flush than standard designs
  • Enlarged and easy to turn tank water level adjustment to set water use
  • Bowl water level dial lets you control the fill level in the bowl and save water
  • Pre-installed shank washer to cut down repair time
  • Ez-twist height adjusts from 9 in. to 14 in. to fit more tanks
  • 7 Year warranty

Specs

–
Type:

Flush Valve

Application:

Plumbing

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy