Apply to be a TradeMaster!
Main product image of Genuine TOTO G-Max 3" Flapper
Magnifying glass
Hover image to zoom

Genuine TOTO G-Max 3" Flapper

Brand:
Korky
SKU:
2023BP
Rating:
(14)
Q&A:
(0)
Genuine TOTO G-Max 3" Flapper
Magnifying glass
Hover image to zoom
$15.98 each
BOX UP & SAVE 10%
$71.90 box of 5
$14.38 each
In Stock
In Stock
Get 90 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
The Genuine TOTO 3 Inch Flapper by Korky is fully adjustable to fit all 3 inch TOTO toilet models. It is made with the longest lasting material on the market. The adjustable flapper has 8 settings to ensure it fits all TOTO models. Replaces the following TOTO® flappers: THU138S, THU175S, THU331S, THU140S, THU299S, THU253S, THU277S, THU347S, THU275S, THU332S, and THU369S. Made of flexible rubber for a tight seal and easy to install, the 2023 includes: (1) Adjustable 3" Flapper and (1) Stainless Steel Chain.

Specs

–
Type:

Flapper

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Korky Universal 3" Flapper
SKU: 3060BP
Korky

Product Reviews

4.64 out of 14 reviews
93% would recommend this product
4.64
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Toto flapper works perfectly

Apparently flappers can get stiff and accumulate mineral deposits over time and then don't seal properly. These flappers are an easy replacement. Removing the original may require using a razor knife or wire snps as the rubber may not longer stretch over the 'axle'. The replacements just snap on. Of course Supply House found the exact product for my model Toto and they arrived the next day
VS

Most Liked Negative Review

horrible- original toto new style leaks

typical of toto-nice inexpensive porcelain; nightmare mechanisms. hate the company and their cheap policies of not replacing defectively designed valves and flappers...all nice looking unreliable noisy junk. customer service issues. origanl materials work better but age poorly.
Showing 1-10 of 14 reviews

Perfect fit, pay attention to package size!

This flapper fit my customers TOTO toilet perfectly, and worked with zero leakage from day one! However, I was not paying attention to the package size and ended up ordering a case instead of one piece. This was my own fault, and I'm owning up to it, lol!
Mrwunsch
Webster, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made flapper for most 3" Toto toilets

This flapper is a great universal design for the many different 3" flappers that Toto has made over the years. You may need to go a chain link or two shorter or longer than the chart recommends but the chart is usually correct for most applications. A nice trick if your tank is missing the model info is to look at the underside of the lid where the numerical part of the part # will be similar to that of the tank part #. You can also call Toto and then message them a pic of the toilet to get an answer right away. Their customer service is very good.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Best replacement flapper that I have found. Holds up well to the chlorine.
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what an implrovement.

This flapper is robust and easy to use. However even if you use their chart you will need to make minor adjustments to get it right. Not rocket science though, because after you have done a few you will catch on quickly. We sell a lot of them. With many of the Toto tanks having smudged or missing model numbers especially if they are older you will simply use experience and common sense to set up the adjustments.
Nikko
San Carlos, Calic
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality flapper.

Good toilet flapper. It stopped my toilet running problem.
Oaky
Hartford Ct.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement

couldnt be happier. First purchase from Supply house. Extremely fast shipping. Item was perfect replacement. Could not be happier. Great value from a great company. This will not be my last purchase from supply House!!
Bob M
Branford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My mistake, not for my Toto toilet, but a friend got gifted

My toilet uses atmospheric assistance to dump-flush and does not use this type of flush flapper, but a friends toilet does, so I gifted her with 2 high quality flush flappers.
Her Dawdaw
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Just what I needed at a great price and fast delivery.
Lurch
Chippewa Falls WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

good price, got the real thing.
caninelucy
DC metro
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing replacement part ordered

Disappointed when Order 5, but only receive 4 in the box; however, it was better when they fix the problem quickly with sending out the missing one immediately without question. THis is definitely a plus that helps to improve the rating
bnl773381
Houston, Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy