Apply to be a TradeMaster!
Main product image of 9WM48HE 48" High Efficiency Washing Machine Connector
Magnifying glass
Hover image to zoom

9WM48HE 48" High Efficiency Washing Machine Connector

SKU:
9WM48HE
Rating:
(4)
Q&A:
(0)
9WM48HE 48" High Efficiency Washing Machine Connector
Magnifying glass
Hover image to zoom
$23.15 each
In Stock
In Stock
Get 18 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" hose x 3/4" hose x 48" length stainless steel washing machine water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

  • Connection: 3/4" Hose Fitting x 3/4” Hose Fitting
  • Shut Off Valve Connection: 3/4" Hose Fitting
  • 1/2" Inner Diameter for Higher Flow Required
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire.
  • Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths too. Tough, NFS-approved polymer core resists chlorine and chloramines.
  • Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Length (Feet):

4'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Buy again.

I bought the product to decrease the wash machine time fill. Did a great nob.
Slick
Orlando Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Started leaking in less than 2 years.

started leaking after 2 years. one drop per 2 seconds type thing, but leak none the less. not exactly sure when it started to leak i but just noticed it today. thought it was the washing machine. It was leaking at the compression joint not the treads. Both going into the garbage. I thought I was doing myself a favor by upgrading from the rubber lines. who knows if it would have blown!
bg
nyc
6 years ago
Was this review helpful to you?

full flow, large ID, great product

full flow, large ID, great product
mikr
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Who even knew these hoses were manufactured?

Just wish the ends could be 90 degree connections so the machine could be closer to the wall.
Bill
Long Island, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy