Apply to be a TradeMaster!
Main product image of 9WM48HE 60" High Efficiency Washing Machine Connector
Magnifying glass
Hover image to zoom

9WM48HE 60" High Efficiency Washing Machine Connector

SKU:
9WM60HE
Rating:
(2)
Q&A:
(0)
9WM48HE 60" High Efficiency Washing Machine Connector
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 19 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" hose x 3/4" hose x 60" length stainless steel washing machine water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

  • Connection: 3/4" Hose Fitting x 3/4” Hose Fitting
  • Shut Off Valve Connection: 3/4" Hose Fitting
  • 1/2" Inner Diameter for Higher Flow Required
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire.
  • Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths too. Tough, NFS-approved polymer core resists chlorine and chloramines.
  • Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Length (Feet):

5'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality hose

No issues with installing this hose. I replaced a over 20 year old hoses. The diameter of this hose is slightly larger than my original hose. Hopefully is will last as long without any issues.
Rhaspun
Stockton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made connectors....

These connectors certainly appear to be well made. Time will tell, but I feel good about trusting the washer's water supply to these.
Joe
Georgia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy