Apply to be a TradeMaster!
Main product image of 12" Universal Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Universal Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
B1F12CS
Rating:
(0)
Q&A:
(0)
12" Universal Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.86 each
In Stock
In Stock
Get 23 Wed, Oct 7
Connection Type: 
Compression x FIP
Length (Inches): 
12"
12"16"20"30"

This item replaces: K-26502-2MB, PRO1T12CS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Type
FIP
Product Highlight: Inlet Size
3/8"

Description

–
Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x FIP

Outlet Type:

FIP

Inlet Size:

3/8"

Finish:

Stainless Steel

Size:

3/8" x 1/2"

Outlet Size:

1/2"

Inlet Type:

Compression

Application:

Faucet

Type:

Braided

Material:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy