Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.
| Size: | 3/8" x 1/2" |
|---|---|
| Outlet Size: | 1/2" |
| Outlet Type: | FIP |
| Connection Type: | Compression x FIP |
| Inlet Type: | FIP |
| Inlet Size: | 3/8" |
| Finish: | Stainless Steel |
| Application: | Faucet |
| Type: | Braided |
| Length (Inches): | 30" |
| Material: | PVC |
Be the first to write a review.