Apply to be a TradeMaster!
Main product image of 20" Click-Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

20" Click-Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
B1F20CS
Rating:
(0)
Q&A:
(0)
20" Click-Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$6.07 each
In Stock
In Stock
Get 1 Thu, Oct 8
Connection Type: 
Compression x FIP
Length (Inches): 
20"
12"16"20"30"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Type
Compression

Description

–
This 20" Click-Seal Faucet Connector features durable braided stainless-steel construction that remains flexible for easy installation. The new Click Seal technology means there are no need for tools, simply turn the Click Seal nut until it clicks and you have a secure seal. No leaks, no tools, no problem.

  • Braided stainless-steel construction offers durability
  • Click-Seal nut provides an audible click to ensure a sealed connection without the need to use tools to install
  • NSF-approved polymer core resists chlorine and chloramines
  • Maintains flexibility for easy installation
  • Ready to install with no need for cutting or flaring

Specs

–
Connection Type:

Compression x FIP

Outlet Size:

1/2"

Application:

Faucet

Inlet Type:

Compression

Outlet Type:

FIP

Finish:

Stainless Steel

Inlet Size:

3/8"

Length (Inches):

20"

Material:

PVC

Type:

Braided

Size:

3/8" x 1/2"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy