Apply to be a TradeMaster!
Main product image of PRO1F16CS 16" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F16CS 16" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F16CS
Rating:
(2)
Q&A:
(0)
PRO1F16CS 16" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
PRO1F16CS has been discontinued
Discontinued November 14, 2026
This product was discontinued by the manufacturer.
Length (Inches): 
16"

MANUALS (1)

Suggested Alternative:
16" Universal Click Seal Braided Stainless Steel Hose Faucet Connector (3/8"Compression x 1/2" FIP)
SKU:B1F16CS
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Inlet Size
1/2"

Description

–
Click Seal connectors can't be over-tightened - the click let's you know it's sealed!

Features:
  • 10 Year Warranty
  • The "CLICK" let's you know it's Sealed. Technology you can trust.
  • The ONLY connector in the market available with CLICK SEAL technology.
  • CLICK SEAL faucet connectors minimizes cross threading and stripping.
  • No tools required for installation.
  • Exceptional flexibility for fast, easy installation.
  • Won't kink or crease, even in the tightest of spaces.

Specs

–
Finish:

Stainless Steel

Inlet Size:

1/2"

Outlet Type:

Compression

Connection Type:

Compression x FIP

Inlet Type:

FIP

Outlet Size:

3/8"

Length (Inches):

16"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A must have

Excellent product!! Well Built!
niss3zx
Brooklyn, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent hose!

This is an excellent hose and I like the click seal since it takes the guess work out of how much to tighten it. It's also a 10 year hose vs 5 year.
JRREF
Tarrytown NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?