Apply to be a TradeMaster!
Main product image of PRO1F20CS 20" Click Seal Braided Stainless Steel Hose Faucet Connector (38" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F20CS 20" Click Seal Braided Stainless Steel Hose Faucet Connector (38" Compression x 1/2" FIP)

SKU:
PRO1F20CS
Rating:
(2)
Q&A:
(1)
PRO1F20CS 20" Click Seal Braided Stainless Steel Hose Faucet Connector (38" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$12.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Length (Inches): 
20"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Size
3/8"

Description

–
Click Seal connectors can't be over-tightened - the click let's you know it's sealed!

Features:
  • 10 Year Warranty
  • The "CLICK" let's you know it's Sealed. Technology you can trust.
  • The ONLY connector in the market available with CLICK SEAL technology.
  • CLICK SEAL faucet connectors minimizes cross threading and stripping.
  • No tools required for installation.
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 20" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Exceptional flexibility for fast, easy installation.
  • Won't kink or crease, even in the tightest of spaces.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.
  • Specs

    –
    Connection Type:

    Compression x FIP

    Inlet Type:

    FIP

    Outlet Size:

    3/8"

    Inlet Size:

    1/2"

    Outlet Type:

    Compression

    Finish:

    Stainless Steel

    Length (Inches):

    20"

    Type:

    Braided

    Application:

    Faucet

    Size:

    3/8" x 1/2"

    Material:

    PVC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fast and easy

    These work great for replacing supply lines underneath the kitchen or bathroom sinks where space is limited. Just tighten by hand till it clicks and you're done. No leaks.
    Mark
    Graysville, Al
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Robert's Review Bathroom or Kitchen supply lines

    Why bother to write about or get excited about a bathroom or kitchen supply line. In my defense you are reading the review right haha so I will continue. I am tired of being unable to get the installed water line off of the installed bathroom or kitchen sink. Very tired of that and often now the way I do it is to just place a sawzall blade beween the faucet and the top of the counter and cut the whole faucet off. Which seems kind of excessive to some. The end of this supply line which goes up under the sink is large. You can grasp it with your hand. You can turn it with your hand. Hear when it clicks so you know it is on tight enough. Which means it will not be too tight when you need to change it later. For me that makes this product stand out and is the reason I switching over to this product. They make a toilet supply line which has the same click feature, which, again, I like. You might like that one for the same reason but I do not view it as as critical because the toilet line is usually more accessible. The reason I am not sure to recommend this with 5 stars is because in my experience, either 12" or 9" are common lengths for this product. So if the 9" does not work for you then to go up to the 12". If you have a 12" install and it does not work for you, then, with this product, I believe, you need to go to a 20" line. If you need to use a 20" line to supply a toilet you better find the plumber who installed this for you.
    Robert
    East Coast
    8 years ago
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: This is the click seal connectors right?

    Asked by sm1074 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, it is.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy