Apply to be a TradeMaster!
Main product image of PRO1F30CS 30" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F30CS 30" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F30CS
Rating:
(0)
Q&A:
(0)
PRO1F30CS 30" Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$15.71 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
30"

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
Compression

Description

–
Click Seal connectors can't be over-tightened - the click let's you know it's sealed!

Features:
  • 10 Year Warranty
  • The "CLICK" let's you know it's Sealed. Technology you can trust.
  • The ONLY connector in the market available with CLICK SEAL technology.
  • CLICK SEAL faucet connectors minimizes cross threading and stripping.
  • No tools required for installation.
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 30" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Exceptional flexibility for fast, easy installation.
  • Won't kink or crease, even in the tightest of spaces.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.
  • Specs

    –
    Inlet Size:

    1/2"

    Outlet Type:

    Compression

    Inlet Type:

    FIP

    Finish:

    Stainless Steel

    Connection Type:

    Compression x FIP

    Outlet Size:

    3/8"

    Length (Inches):

    30"

    Application:

    Faucet

    Type:

    Braided

    Size:

    3/8" x 1/2"

    Material:

    PVC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy