The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" FIP x 3/4" Comp Pro-Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" Comp Pro-Series Braided Hose Water Heater Connector (18" Length)

SKU:
PRO4H18
Rating:
(0)
Q&A:
(1)
3/4" FIP x 3/4" Comp Pro-Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
$14.82 each
In Stock
In Stock
Get 7 Thu, Aug 27
Order by today, receive Thursday
Size
3/4" x 3/4"
Length (Inches)
18"
Connection Type
FIP x Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x Compression Connection
Product Highlight: Length
18"
Product Highlight: Warranty
5 Year Warranty

Description

  • 10-year warranty
  • Braided stainless steel lengths range from 12" to 24"
  • Ample inside diameter for high flow capacity
  • Won't kink or crease, even in the tightest of spaces

Specs

Connection Type:

FIP x Compression

Length:

18"

Application:

Water Heater

Length (Inches):

18"

Material:

Stainless Steel

Type:

Braided

Size:

3/4" x 3/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product safe to use with a whole house water filtration system using the braided hose from the take to the main water line.

Asked by Dave 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave. This hose is meant to connect your supply line to the water heater in a convenient fashion, and is 3/4" FNPT x 3/4" Compression.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy