Apply to be a TradeMaster!
Main product image of 3/4" MIP x 3/4" FIP Pro-Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" MIP x 3/4" FIP Pro-Series Braided Hose Water Heater Connector (18" Length)

SKU:
PRO3H18
Rating:
(4)
Q&A:
(1)
3/4" MIP x 3/4" FIP Pro-Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
$18.07 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4" x 3/4"
Length (Inches): 
18"
12"18"24"
Connection Type: 
MIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: Warranty
10 Year Warranty

Description

–
  • 10-year warranty
  • Braided stainless steel lengths range from 12" to 24"
  • Ample inside diameter for high flow capacity
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Length:

18"

Connection Type:

MIP x FIP

Application:

Water Heater

Length (Inches):

18"

Type:

Braided

Material:

Stainless Steel

Size:

3/4" x 3/4"

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Material
CURRENT ITEM
Product Image of 3/4" MIP x 3/4" FIP Pro-Series Braided Hose Water Heater Connector (18" Length)
3/4" MIP x 3/4" FIP Pro-Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO3H18
(4)
18"
MIP x FIP
Water Heater
18"
Stainless Steel

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality product

Fit and works as it should. Would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexibility

Enough flexibility to replace existing 3/4" cpvc. Rubber washer on FIP end makes connection quick and leak free.
RE
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hoses leaked at crimp - both ends.

I purchased 2 hoses. both leaked at both ends, not at the connections, at the crimp.
Retired
Tooele, Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A hose is a hose...

Work great, thermally isolates the water heater, flexible and easy to install.
JohnEd
N.E.Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do the ends rotate freely to tighten without rotating the hose itself?

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. The female end has a union on it that will rotate independently from the hose, however the male end will not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy