The Day Savers – A National Tradesmen Day Contest
Main product image of PRO4T09 9" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)
Magnifying glass
Hover image to zoom

PRO4T09 9" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)

SKU:
PRO4T09
Rating:
(1)
Q&A:
(0)
PRO4T09 9" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)
Magnifying glass
Hover image to zoom
$5.61 each
In Stock
In Stock
Get 18 Tue, Sep 1
Order by today, receive Tuesday

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
FIP x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

Connection Type:

FIP x Ballcock

Application:

Toilet

Length (Inches):

9"

Type:

Braided

Flexible

Size:

1/2" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

toilet supply line

I did not order these the 3rd of May. I was checking out supply lines for s dishwasher. I have purchesd theses before and they are great to work with.
Peg
Delware,Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy