Shop Resideo Sale
Main product image of 9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T09
Rating:
(3)
Q&A:
(0)
9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.54 each
BOX UP & SAVE 16%
$116.50 box of 25
$4.66 each
In Stock
In Stock
Get 198 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.
  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Finish:

Stainless Steel Braided

Connection Type:

Compression x Ballcock

Length (Inches):

9"

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Connection Type
Length (Inches)
Type
Application
CURRENT ITEM
Product Image of 9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T09
(3)
Stainless Steel Braided
Compression x Ballcock
9"
Braided
Flexible
Toilet
6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T06
Stainless Steel Braided
Compression x Ballcock
6"
Braided
Flexible
Toilet
Stainless Steel Braided
Compression x Ballcock
9"
Braided
Flexible
Toilet
Stainless Steel Braided
Compression x Ballcock
9"
Braided
Flexible
Toilet

You May Also Need

PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
Fluidmaster

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes i would buy from supplyhouse again

service was great .order arrived on time .cost was very goog
james
fayetteville nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well crafted product, easy to install.

Good product. Nice SS breading. Easy to install. In my opinion it should last a long time.
MVK
Mt Laurel, NJ
5 years ago
Was this review helpful to you?

Good unit fast shipping

It's a great unit, Fast shipping. The price isn't cheaper than the supply house about the same or he had a little bit more money.
Adam
Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy