Shop Klein Tools Limited Time Promotion
Main product image of PRO4T20 20" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)
Magnifying glass
Hover image to zoom

PRO4T20 20" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)

SKU:
PRO4T20
Rating:
(1)
Q&A:
(0)
PRO4T20 20" Pro-Series Braided Stainless Steel Hose Toilet Supply Connector (1/2 FIP x 7/8 Ballcock)
Magnifying glass
Hover image to zoom
$5.84 each
In Stock
In Stock
Get 2 Thu, Oct 15
Order by today, receive Thursday
Size: 
1/2" x 7/8"
Length (Inches): 
20"
12"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
FIP x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Connection Type:

FIP x Ballcock

Application:

Toilet

Length (Inches):

20"

Type:

Braided

Flexible

Size:

1/2" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

20" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression Thread)
SKU: PRO6F20
Fluidmaster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase again when needed.

Used for bathroom toilet.
db
Buffalo, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy