Apply to be a TradeMaster!
Main product image of PRO56 Universal Fit Flapper with Microban (Red)
Magnifying glass
Hover image to zoom

PRO56 Universal Fit Flapper with Microban (Red)

SKU:
PRO56
Rating:
(1)
Q&A:
(0)
PRO56 Universal Fit Flapper with Microban (Red)
Magnifying glass
Hover image to zoom
$6.29 each
In Stock
In Stock
Get 80 Mon, Oct 26
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Only Fluidmaster has toilet flappers with built-in Microban® protection. The Microban® protection keeps the flapper cleaner by fighting flapper breakdown due to bacteria on the flapper itself. Introduced in 2014, the PRO56 Universal Adjustable Toilet Flapper is best for use in 1.28, 1.6 and 3.5 gallons per flush toilets made since 1994. The PRO56 is adjustable for optimum performance, chlorine resistant, and has a solid frame for ultimate reliability. Flappers with a solid frame do not twist and provide the best seal. Replace or fix your toilet flapper with a Fluidmaster toilet flapper.

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Best for 1.28 - 3.5 GPF toilets
  • Adjustable float allows for maximum performance and water saving
  • Fits on flush valves with or without mounting ears
  • Chlorine and hard water resistant
  • Strong, kink-free metal chain
  • 5-year warranty

Specs

–
Type:

Flapper

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent flapper

I have never seen a flapper hold up as much as this one. I just replaced this flapper because it has been a while since I have replaced it. I know I changed both of my toilet fill valves and know for a fact I changed at least one of the flappers. The one I know I changed I put on a Korky brand flapper and in 7 years it literally disintegrated and absolutely had to replace it. Say I did replace the other flapper around the same time (I have my doubts I did) with this PRO56 flapper. I can say it was it held up so much better, it was still in one piece with very little show of wear and was still in good working condition. The top is made of a hard plastic while the bottom is a rubber material. If I didn't replace it 7 years ago then it is over 10 years old. I will definitely be using these for now on.
Montycc
WV
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy